Professional 5000 PSI Heavy-Duty Sandblasting Kit
Professional 5000 PSI Heavy-Duty Sandblasting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Wet Sandblaster For Abrasive Cleaning
- For suction-fed injection of media into the water stream
- Wet media keeps dust & debris out of the air
- 5000 PSI Maximum Working Pressure; 1500 PSI Minimum: 10 GPM maximum water flow
- 1/4" Male Quick Connect Fitting: Connects to most gas engine pressure washers
- Heavy-Duty 3/4" Hose: Includes hose clamp
- 10TCS5BE Nozzle, 9050-9 Probe, & 9051-9C Head Included
- Comes with a #3.5 nozzle to work with many pressure washers
- Other 1/4" male NPT sandblaster nozzles sold separately
- Match The Nozzle To The Media & Your Pressure Washer. High pressure sandblasting nozzles fit inside the spray head. Nozzle sizing chart link included on each sandblasting nozzle page
Documents
Specifications
- Application:
- Residential
- Height:
- 17
- Length:
- 17
- Type:
- PED90019
- UPC:
- 777897105032
- Weight:
- 5
- Width:
- 17