This product requires certification to purchase.

Semi-Pro Low Pressure 3/8" Downstream Chemical Injector (4000 PSI Hot / Cold Water)

BE Power Equipment

Semi-Pro Low Pressure 3/8" Downstream Chemical Injector (4000 PSI Hot / Cold Water)

  • Fast #
  • Part #B85400000
  • Item #11756262
  • Manufacturer Part #85.400.000
3.5 out of 5 Customer Rating
Brand image
BE Power Equipment

Semi-Pro Low Pressure 3/8" Downstream Chemical Injector (4000 PSI Hot / Cold Water)

  • Fast #
  • Part #B85400000
  • Item #11756262
  • Manufacturer Part #85.400.000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/8" Low Pressure Chemical Injector
  • Fits between a 3/8" pump outlet and 3/8" high pressure hose
  • Will not work with M22 or 1/4" connections
  • Unique Downstream Siphoning Design
  • Draws chemicals or soap into the water stream after the pump
  • Allows a wide variety of chemicals to be used without harming your pump
  • Requires Your Black Low Pressure Soap Nozzle (Not Included)
  • Attach your black soap nozzle to the end of your wand
  • Then open the adjusting collar on the injector to add soap to the water stream
  • Adjustable: Minimum at around 10% or 1/10 ratio and max of 20% or 1/5 ratio
  • Requires Certification

Specifications

Application:
Residential
Height:
3 in
Length:
11 in
Type:
B85400000
UPC:
777897123838
Weight:
1 lb
Width:
5 in