This product requires certification to purchase.

Semi-Pro Quick Connect Gutter Cleaner (4000 PSI)

BE Power Equipment

Semi-Pro Quick Connect Gutter Cleaner (4000 PSI)

  • Fast #
  • Part #B85400007
  • Item #11756263
  • Manufacturer Part #85.400.007
4.6 out of 5 Customer Rating
Brand image
BE Power Equipment

Semi-Pro Quick Connect Gutter Cleaner (4000 PSI)

  • Fast #
  • Part #B85400007
  • Item #11756263
  • Manufacturer Part #85.400.007
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Angled Extension Fitting
  • Attaches to 1/4" quick connector on many pressure washer wands
  • Can also be used with many pressure washer extension poles
  • Versatile
  • Attach your spray tip (not included) to clean gutters
  • Also great for car/truck underbody & wheel well cleaning
  • Fits Many Pressure Washer Brands: Snaps into 1/4" quick connection wands
  • 4 GPM & 4000 PSI Maximum: Will not work with consumer electric pressure washers
  • Requires Certification

Specifications

Application:
Residential
Height:
1 in
Length:
8 in
Type:
B85400007
UPC:
777897101546
Weight:
1 lb
Width:
8 in