This product requires certification to purchase.

Surface Cleaner Replacement Arm for 16" Whirl-A-Way Surface Cleaner (Spray Nozzles Not Included)

BE Power Equipment

Surface Cleaner Replacement Arm for 16" Whirl-A-Way Surface Cleaner (Spray Nozzles Not Included)

  • Fast #
  • Part #B85792011
  • Item #11756281
  • Manufacturer Part #85.792.011
4.6 out of 5 Customer Rating
Brand image
BE Power Equipment

Surface Cleaner Replacement Arm for 16" Whirl-A-Way Surface Cleaner (Spray Nozzles Not Included)

  • Fast #
  • Part #B85792011
  • Item #11756281
  • Manufacturer Part #85.792.011
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • BE 16" Replacement Surface Cleaner Spray Bar
  • Compatible with 16" BE surface cleaners
  • Fits Model: 85.403.003 (WAW-16Y)
  • Nozzles Not Included
  • Nozzles will need to be purchased separately
  • Most popular size is 2.0 orifice 25° (Model: 85.225.020)
  • 2.0 orifice 25° works well with 4 gpm and 4000 psi units
  • Sizes differ depending on the performance of the pressure washer that is being used with the surface cleaner
  • Requires Certification

Specifications

Application:
Residential
Height:
2
Length:
15-1/2
Type:
PED85792011
Weight:
3
Width:
2