Surface Cleaner Replacement Arm for 20" Whirl-A-Way Surface Cleaner (Spray Nozzles Not Included)
Surface Cleaner Replacement Arm for 20" Whirl-A-Way Surface Cleaner (Spray Nozzles Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- BE 20" Replacement Surface Cleaner Spray Bar
- Compatible with 20" BE surface cleaners
- Fits Models: 85.403.007 & 85.403.011 (WAW-20Y)
- Nozzles Not Included
- Nozzles will need to be purchased separately
- Most popular size is 2.0 orifice 25° (Model: 85.225.020)
- 2.0 orifice 25° works well with 4 gpm and 4000 psi units
- Sizes differ depending on the performance of the pressure washer that is being used with the surface cleaner
Specifications
- Application:
- Residential
- Height:
- 2
- Length:
- 19-1/2
- Type:
- PED85792007
- Weight:
- 3
- Width:
- 2