Whirl-A-Way Surface Cleaner Caster & Bracket Set Wheel Kit for 20" & 24" Whirl-A-Ways
Whirl-A-Way Surface Cleaner Caster & Bracket Set Wheel Kit for 20" & 24" Whirl-A-Ways
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- BE Whirl-A-Way Surface Cleaner Caster Kit: Works on (New Style) 20" & 24" Whirl-a-Way surface cleaners
- This Kit Includes: (4) Stainless Steel Brackets(4) Castor Wheels
- Factory genuine OEM BE Pressure Supply part
Specifications
- Application:
- Residential
- Type:
- PED85793016
- Weight:
- 10 lb