3 in. Locking Lever Handle Gas Ball Valve
3 in. Locking Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Handle Type:
- Lever
- Recommended Valve Application:
- Gas
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Dual Port
- Valve Size:
- 3 in
- Valve Stem:
- Extension
- Valve Type:
- Gas Ball Valve