This product requires certification to purchase.

1 in. BLK XH NIP SGL RUN 1 in.0 PC

Beck®

1 in. BLK XH NIP SGL RUN 1 in.0 PC

  • Fast #
  • Part #BXAN10G
  • Item #10388012
  • Manufacturer Part #0334903069
5 out of 5 Customer Rating
Brand image
Beck®

1 in. BLK XH NIP SGL RUN 1 in.0 PC

  • Fast #
  • Part #BXAN10G
  • Item #10388012
  • Manufacturer Part #0334903069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
Type
BXAN10G
UPC
690291447440