1/2 in. FPT Brass Ball Check Valve
1/2 in. FPT Brass Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CSA Certified:
- CSA B139 2015
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Maximum Temperature:
- 165
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL MH46634
- UPC:
- 045558091230
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball-check
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve