This product requires certification to purchase.

1/4 hp 120V 3450 RPM Single Phase Drive Motor

Beckett

1/4 hp 120V 3450 RPM Single Phase Drive Motor

  • Fast #
  • Part #B2364U
  • Item #7805129
  • Manufacturer Part #2364U
5 out of 5 Customer Rating
Brand image
Beckett

1/4 hp 120V 3450 RPM Single Phase Drive Motor

  • Fast #
  • Part #B2364U
  • Item #7805129
  • Manufacturer Part #2364U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Beckett OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/4 hp
Phase:
Single Phase
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
RPM:
3450
UL Listed:
No
UPC:
045558111969
Volts:
120V