1/8 in. Assembly Housing Mount with Connector for 2182402u Solenoid Valve
1/8 in. Assembly Housing Mount with Connector for 2182402u Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 2182402U Solenoid Valve
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Valve Assembly
- Valve Size:
- 1/8 in
- Volts:
- 120V