1-1/4 in. MNPT x FNPT Cast Iron Fill Alarm
1-1/4 in. MNPT x FNPT Cast Iron Fill Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Iron
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Length:
- 5-1/4
- Material:
- Cast Iron
- Product Type:
- Alarm
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 045558093678