1-1/4 in. Steel Vent Cap
1-1/4 in. Steel Vent Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-1/4 in. Diameter
Specifications
- Diameter:
- 1-1/4
- Material:
- Steel
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 045558091681