This product requires certification to purchase.

115V Condensate Removal Pump with Safety Switch

Beckett

115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #BBK221UL
  • Item #9951702
  • Manufacturer Part #BK221UL
4 out of 5 Customer Rating
Brand image
Beckett

115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #BBK221UL
  • Item #9951702
  • Manufacturer Part #BK221UL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact and low profile to allow for usage in applications where space is limited
  • Patented airflow design resulting in quiet pump operation and reduction of heat
  • Stronger motor for increased flow enables pump to easily pass medium-sized particulate
  • Comes with a 6' cord set
  • Requires Certification

Documents


Specifications

AMP:
1.1
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Flow Rate:
115 gph
Height:
6-1/2 in
Horsepower:
1/30 hp
Length:
11-1/4 in
Power Source:
Electric
Pump Application:
Furnaces
Pump Body Material:
ABS
Pump Phase:
1
Type:
BBK221UL
UL Listed:
Yes
UPC:
052309117125
Volts:
115V
Watts:
60 W
Width:
5 in