This product requires certification to purchase.

2 in. FPT Zamak Straight Cored Connector

Beckett

2 in. FPT Zamak Straight Cored Connector

  • Fast #
  • Part #BEC13221
  • Item #7805133
  • Manufacturer Part #13221
3.4 out of 5 Customer Rating
Brand image
Beckett

2 in. FPT Zamak Straight Cored Connector

  • Fast #
  • Part #BEC13221
  • Item #7805133
  • Manufacturer Part #13221
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Straight Cored Connector
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Material:
Alloy
Material Type:
ZAMAK
Product Type:
Connector
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
045558091384