This product requires certification to purchase.

2 in. Slip-on Vent Cap

Beckett

2 in. Slip-on Vent Cap

  • Fast #
  • Part #B14039
  • Item #7805184
  • Manufacturer Part #14039
4 out of 5 Customer Rating
Brand image
Beckett

2 in. Slip-on Vent Cap

  • Fast #
  • Part #B14039
  • Item #7805184
  • Manufacturer Part #14039
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 in. Diameter
  • Requires Certification

Specifications

Diameter:
2
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
045558091704
Vent Duct Material:
Zinc-plated Steel