This product requires certification to purchase.

2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

Beckett

2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

  • Fast #
  • Part #B14473
  • Item #7805171
  • Manufacturer Part #14473
5 out of 5 Customer Rating
Brand image
Beckett

2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

  • Fast #
  • Part #B14473
  • Item #7805171
  • Manufacturer Part #14473
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
2
Fitting Size 2:
1/2
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Bushing, Reducing
Material:
Cast Iron
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
UPC:
045558092121