This product requires certification to purchase.

2HP 1PH 208-230V 3450RPM BLWR MTR

Beckett

2HP 1PH 208-230V 3450RPM BLWR MTR

  • Fast #
  • Part #B21527U
  • Item #10410039
  • Manufacturer Part #21527U
3.3 out of 5 Customer Rating
Brand image
Beckett

2HP 1PH 208-230V 3450RPM BLWR MTR

  • Fast #
  • Part #B21527U
  • Item #10410039
  • Manufacturer Part #21527U
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Split Phase
  • 2 HP
  • 3450 RPM
  • 208/240Vac
  • Requires Certification

Specifications

Diameter:
15
Type:
B21527U
UL Listed:
No
UPC:
045558067846
Volts:
208-240V
Weight:
34