This product requires certification to purchase.

2x1/2x1/2 dup tank bush 3w tap

Beckett

2x1/2x1/2 dup tank bush 3w tap

  • Fast #
  • Part #B14470
  • Item #10106029
  • Manufacturer Part #14470
4.4 out of 5 Customer Rating
Brand image
Beckett

2x1/2x1/2 dup tank bush 3w tap

  • Fast #
  • Part #B14470
  • Item #10106029
  • Manufacturer Part #14470
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zinic-plated cast iron bushing, 2 in male NPT for above ground or underground installations
  • Single bottom NPT tap allows protection of supply tubing
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
Compression
End Connections:
MNPT x Compression
Fitting Size 1:
2
Fitting Size 2:
1/2
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Bushing, Tap
Material:
Cast Iron
Type:
B14470
UPC:
045558092091