6 ft. 112 gph 115V 1/50 hp Condensate Pump
6 ft. 112 gph 115V 1/50 hp Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 1.1, 1.7, 60
- Capacity:
- 2.5 qt
- Cord Length:
- 6 ft
- Flow Rate:
- 112 gph
- Horsepower:
- 1/50 hp
- Material:
- Plastic
- UPC:
- 052309117026
- Volts:
- 115V
- Watts:
- 60