This product requires certification to purchase.

6 ft. 112 gph 115V Condensate Pump

Beckett

6 ft. 112 gph 115V Condensate Pump

  • Fast #
  • Part #BBK171TUL
  • Item #10256596
  • Manufacturer Part #BK171TUL
4.9 out of 5 Customer Rating
Brand image
Beckett

6 ft. 112 gph 115V Condensate Pump

  • Fast #
  • Part #BBK171TUL
  • Item #10256596
  • Manufacturer Part #BK171TUL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.1, 60
Capacity:
2.5 qt
Cord Length:
6 ft
Discharge Pressure:
6.5
Flow Rate:
112 gph
Material:
Plastic
Material Type:
Thermoplastic
UPC:
052309117019
Volts:
115V