6 ft. 125 gph 115V Condensate Pump
6 ft. 125 gph 115V Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.2, 65
- Capacity:
- 2.5 qt
- Cord Length:
- 6 ft
- Discharge Pressure:
- 6.5
- Flow Rate:
- 125 gph
- Material:
- Plastic
- Material Type:
- Thermoplastic
- UPC:
- 052309117118
- Volts:
- 115V