This product requires certification to purchase.

60 A Advanced Oil Burner Control

Beckett

60 A Advanced Oil Burner Control

  • Fast #
  • Part #B7505P1515U
  • Item #4137177
  • Manufacturer Part #7505P1515U
3.7 out of 5 Customer Rating
Brand image
Beckett

60 A Advanced Oil Burner Control

  • Fast #
  • Part #B7505P1515U
  • Item #4137177
  • Manufacturer Part #7505P1515U
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water Resistant
  • Thermostat and boiler control compatible
  • Customizable pre-time and post-time
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Sleek, modern design
  • Technician Pump Prime mode
  • Two communication ports for adding alarm contacts, programming display, and/or future wireless communications
  • 7505a replaces Honeywell R8184G
  • Requires Certification

Specifications

AMP:
60
CSA Certified:
CSA B140
Height:
3-23/50
Length:
7
Temperature Range:
Up to 40 to 150 Deg F
UL Listed:
Yes
UPC:
045558090448
Volts:
120V