This product requires certification to purchase.

8 in. Copper Connection Tubing Assembly

Beckett

8 in. Copper Connection Tubing Assembly

  • Fast #
  • Part #B5394
  • Item #7810103
  • Manufacturer Part #5394
5 out of 5 Customer Rating
Brand image
Beckett

8 in. Copper Connection Tubing Assembly

  • Fast #
  • Part #B5394
  • Item #7810103
  • Manufacturer Part #5394
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Tubing Assembly
  • Requires Certification

Specifications

Brand Model Compatibility:
AF and AFG Series Residential Oil Burners
Length:
8
Material:
Copper
Product Type:
Tubing
Proposition 65:
Warning: Cancer and Reproductive Harm-- www.P65Warnings.ca.gov
UL Listed:
No
UPC:
045558007071