Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% fuel savings while maintaining homeowner comfort
- Programmable circulator on/off delays for added energy savings
- Priority override available for domestic hot water applications
- Fully adjustable setpoints and differentials
- Freeze resistance function helps prevent frozen pipes
- Temperature Only or Temperature/LWCO sensors available
- Stores recent history to aid troubleshooting
- Backlit LCD always displays water temperature and LWCO status
- Easy to install Wireless Outdoor Temperature Reset (optional)
- Can be configured for cold start boilers
Documents
Specifications
- Type:
- B7610A0001U
- UPC:
- 045558125522
- Width:
- 7