This product requires certification to purchase.

3 gph Pump

Beckett

CleanCut® 3 gph Pump

  • Fast #
  • Part #BPF20322U
  • Item #9278691
  • Manufacturer Part #PF20322U
3.9 out of 5 Customer Rating
Brand image
Beckett

CleanCut® 3 gph Pump

  • Fast #
  • Part #BPF20322U
  • Item #9278691
  • Manufacturer Part #PF20322U
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleaner operation
  • More reliable
  • Higher capacity
  • Reduced load on motor
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3 gph
Characteristics & Features
Collection
CleanCut®
Electrical & Operational Information
Power Source
Oil
Temperature Range
32 to 140 Deg F
Volts
132V
Warranty & Product Information
Product Type
Replacement Pump
UL Listed
Yes
VA Rating
120 VA
UPC
045558134128