This product requires certification to purchase.

115V Condensate Removal Pump

Beckett Corporation

115V Condensate Removal Pump

  • Fast #
  • Part #BBK171LSUL
  • Item #10562496
  • Manufacturer Part #BK171LSUL
3.8 out of 5 Customer Rating
Brand image
Beckett Corporation

115V Condensate Removal Pump

  • Fast #
  • Part #BBK171LSUL
  • Item #10562496
  • Manufacturer Part #BK171LSUL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3 Year warranty
  • Safety switch is not included
  • Easy-to-install - bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Four inlet drain holes
  • Larger 2.5 qt tank capacity allows more water pumped out per cycle
  • Requires Certification
Dimensions & Measurements
Capacity
2.5 qt
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
End Connections
Barbed
Flow at 10 feet of Head
64 gph
Flow Rate
112.0 gph
Height
6-3/5 in
Length
11-1/5 in
Maximum Feet of Head
17
Width
5-1/5 in
Characteristics & Features
Connection Type
Barbed
Flow of 15 feet of Head
19 gph
Hertz
60
Material
Plastic
Material Type
ABS
Number of Holes
4 Hole
Pump Body Material
ABS
Electrical & Operational Information
AMP
1.1
Automatic Shut-Off
Yes
Maximum Temperature
150
Power Source
Electric
Volts
115V
Watts
60 W
Warranty & Product Information
Pump Application
Condensate
Type
BBK171LSUL
UL Listed
Yes
UPC
052309117002