Electric Box for Series AF/AFG Residential Oil Burners
Electric Box for Series AF/AFG Residential Oil Burners
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Compatible with Series AF/AFG Residential Oil Burners
Specifications
- Brand Model Compatibility:
- Series AF/AFG Residential Oil Burners
- Length:
- 4
- Product Type:
- Electric Box
- Proposition 65:
- Warning: Cancer and Reproductive Harm-- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 045558007583