3/8 in. Brass Female Sweat Check Valve
Firomatic® 3/8 in. Brass Female Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality design with brass valve body, valve stem, and cap assembly
- Valves have additional safety feature of automatically closing if a high-temperature event exceeds the valve rating (165°F or 200°F)
- All washers and O-rings are made of Viton® equivalent material
- Robust handwheel design, improved in 2018 165°F or 200°F closing temperature, depending on model
- Approved for kerosene, ASTM D396 for No1 & No2 fuel oil, ASTM D396 for B6-B20, and ASTM D975 for diesel fuel
Documents
Specifications
- ASTM:
- ASTM D-396, ASTM D-975
- CSA Certified:
- CSA B139 2015
- Collection:
- Firomatic®
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - High:
- 10
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
- Recommended Valve Application:
- Liquid, Oil
- UL Listed:
- UL MH46634
- UPC:
- 045558091148
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- FKM
- Valve Operator:
- Handwheel
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve