MPT 1/2 x 3/8 in. Fusible Safety Valve
MPT 1/2 x 3/8 in. Fusible Safety Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Valves are listed as 'fusible link valves' - UL842 for the US and Canada
- High quality brass construction with manual feature for use as a service valve
- Straight and angle versions available for installation flexibility
- Robust handwheel design, improved in 2018. 165°F or 200°F closing temperature, depending on model
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - High:
- 10
- Product Type:
- Fusible Safety Valve
- UL Listed:
- Yes
- UPC:
- 045558133046