2 in. FPT Straight Connector
SpeedFill™ 2 in. FPT Straight Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- SpeedFill™
- Color Finish Name:
- Zinc
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 045558091377