13 gpm Hand Pump with Hose

You last purchased this on
 
Beckson Industrial Products

13 gpm Hand Pump with Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Beckson Industrial Products

13 gpm Hand Pump with Hose

  • Fast #
  • Part #B136PF
  • Item #2152319
  • Manufacturer Part #136PF-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
49.2 L
Flow Rate:
13 gpm
Length:
36 in
Material:
Plastic
Product Type:
Hand Pump with Hose