This product requires certification to purchase.

36 in. PVC and Polyethylene Alkali Transfer Pump

Beckson Industrial Products

36 in. PVC and Polyethylene Alkali Transfer Pump

  • Fast #
  • Part #B436PF6S
  • Item #4931805
  • Manufacturer Part #436PF6-S
3.7 out of 5 Customer Rating
Brand image
Beckson Industrial Products

36 in. PVC and Polyethylene Alkali Transfer Pump

  • Fast #
  • Part #B436PF6S
  • Item #4931805
  • Manufacturer Part #436PF6-S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Viton® for sodium hypochlorite
  • Hypalon for sodium hydroxide
  • These simple to use drum transfer pumps are the perfect choice for simple transfer of the most commonly used chemicals in a treatment plant
  • Economical
  • Requires Certification

Specifications

Capacity:
28 oz
Depth:
36 in
Discharge:
1-1/4 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
38 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Pump Application:
Chemical
Pump Body Material:
PVC, Polyethylene
UL Listed:
Yes