4 ft. Suction Hose
4 ft. Suction Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed specifically for the XBE136F pumps
- Extends the reach of your pump
- Designed to extend the reach of the 124PF and 136PF series pumps
- The 1-1/4" diameter reinforced extension hose attaches to the bottom of the pump after removal of the standard foot
- It comes with a strainer to reduce clogging
Specifications
- Brand Model Compatibility:
- 124PF, 136PF
- Length:
- 4 ft
- Proposition 65:
- WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No