3/4 in. Plastic Full Port NPT Ball Valve
3/4 in. Plastic Full Port NPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PolyTef seat
- Repairable inline
- Cad hardware
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- Height:
- 3-29/100 in
- IAPMO Listed:
- No
- Length:
- 3-9/20 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Body Style:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 17 lb
- Width:
- 2-1/2 in
- cUPC Certified:
- No