This product requires certification to purchase.

1-1/2 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

Behringer Systems

1-1/2 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

  • Fast #
  • Part #BCHTPS150T
  • Item #7571550
  • Manufacturer Part #CHT-PS-150-T
3.7 out of 5 Customer Rating
Brand image
Behringer Systems

1-1/2 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

  • Fast #
  • Part #BCHTPS150T
  • Item #7571550
  • Manufacturer Part #CHT-PS-150-T
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/2 in
Height
2-37/50 in
Length
3-1/50 in
Width
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
FM Approved
No
UL Listed
No