This product requires certification to purchase.

3/8 - 16 x 6 in. Stainless Steel Rod

Behringer Systems

CH Series 3/8 - 16 x 6 in. Stainless Steel Rod

  • Fast #
  • Part #BROD038TB2506
  • Item #7571718
  • Manufacturer Part #ROD-038-T-B-25-06
3.3 out of 5 Customer Rating
Brand image
Behringer Systems

CH Series 3/8 - 16 x 6 in. Stainless Steel Rod

  • Fast #
  • Part #BROD038TB2506
  • Item #7571718
  • Manufacturer Part #ROD-038-T-B-25-06
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
CH Series
Diameter - Outside:
1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Rod Size (in):
3/8 in - 16 in