4 x 12 x 20 in. Steel Rectangular Catch Basin and Grate
4 x 12 x 20 in. Steel Rectangular Catch Basin and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Shape:
- Rectangular
- Width:
- 20 in