This product requires certification to purchase.

1/2 in. x 60 yd. Paper Tape in White (Pack of 6)

Bel-Art Products

1/2 in. x 60 yd. Paper Tape in White (Pack of 6)

  • Fast #
  • Part #BF134900050
  • Item #7601693
  • Manufacturer Part #F134900050
5 out of 5 Customer Rating
Brand image
Bel-Art Products

1/2 in. x 60 yd. Paper Tape in White (Pack of 6)

  • Fast #
  • Part #BF134900050
  • Item #7601693
  • Manufacturer Part #F134900050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adheres to any clean surface, including Teflon® fluoropolymer resin coated materials; peels off without leaving a sticky residue
  • Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
  • Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
  • Will withstand a maximum temperature of 157°C for 30 minutes or 80°C for 24 hours; can be used down to -80°C
  • Withstands a steam autoclaving cycle at 121°C and gamma irradiation between 13.0 and 45.0kGy
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 yd
Material:
Paper
Maximum Temperature:
157
Package Quantity:
Pack of 6
Size:
1/2 in x 60 yd
UL Listed:
No
Width:
1/2 in