1ml Polypropylene Battery Powered Magnetic Stirrer Plate
1ml Polypropylene Battery Powered Magnetic Stirrer Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Portable and lightweight
- Constructed of durable, chemical-resistant polypropylene
- Battery operated stir plate is ideal for field use or anywhere electricity is not convenient or available
- Includes stir bar - order batteries separately
- Speed control knob for operation up to 900 RPM
Specifications
- Battery Size:
- D
- CE Approved:
- Yes
- Capacity:
- 1 L
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- Height:
- 3-1/2 in
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Battery Powered Magnetic Stirrer Plate
- RPM:
- 900
- Size:
- 1 mL
- UL Listed:
- No
- Width:
- 5 in