50ml Polymethylpentene Graduated Cylinder in Clear
50ml Polymethylpentene Graduated Cylinder in Clear
Product Details
Product Details
- Transparent cylinder is made of TPX® Brand PMP for easy viewing
- Molded in graduations that are easy to read
- Wide octagonal base prevents tipping and rolling
- Generous pour spout
- Safe for use to 175°C (350°F); steam autoclavable at 121°C (250°F)
Specifications
- Capacity:
- 50 mL
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 9/10
- Height:
- 7-9/10
- Material:
- Plastic
- Material Type:
- Polymethylpentene
- Product Type:
- Graduated Cylinder
- Size:
- 50 mL
- UL Listed:
- No