875ml Polypropylene Buchner Funnel 2-Piece
875ml Polypropylene Buchner Funnel 2-Piece
Product Details
Product Details
- Lightweight and durable
- Bottom and top can be separated for easier cleaning
- Autoclavable to 121° C
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 875 mL
- Diameter:
- 4-11/16
- Diameter - Inside 1:
- 5-1/8
- EPA Compliant:
- No
- Height:
- 8-3/8
- Length:
- 3-5/8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Package Quantity:
- Piece of 2
- Product Type:
- Buchner Funnel
- UL Listed:
- No