This product requires certification to purchase.

Repl. 500 mL Screw-On Cup for Economy Dippers

Bel-Art Products

Repl. 500 mL Screw-On Cup for Economy Dippers

  • Fast #
  • Part #BF367860016
  • Item #4930316
  • Manufacturer Part #F36786-0016
5 out of 5 Customer Rating
Brand image
Bel-Art Products

Repl. 500 mL Screw-On Cup for Economy Dippers

  • Fast #
  • Part #BF367860016
  • Item #4930316
  • Manufacturer Part #F36786-0016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaceable cup for Bel-Art economy dippers
  • Thread on 500 mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
  • Two pouring spouts on cup allow left or right pouring
  • High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for a sure grip
  • Handle end has a hook for hanging storage
  • Requires Certification

Specifications

Capacity:
500 mL
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Replacement Cup