This product requires certification to purchase.

1L Polypropylene Graduated Pitcher

Bel-Art Products

SP Scienceware™ 1L Polypropylene Graduated Pitcher

  • Fast #
  • Part #BF289910000
  • Item #7601707
  • Manufacturer Part #F289910000
4.5 out of 5 Customer Rating
Brand image
Bel-Art Products

SP Scienceware™ 1L Polypropylene Graduated Pitcher

  • Fast #
  • Part #BF289910000
  • Item #7601707
  • Manufacturer Part #F289910000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for general laboratory use
  • Well designed spouts and large open handles
  • Chemical resistant and shatterproof
  • Metric gradations molded on outside wall
  • Translucent polypropylene construction
  • Heat resistant to 121°C (250°F) steam autoclavable
  • Requires Certification

Specifications

Application:
Chemical Resistance, Controlled Pouring, Shatterproof
Capacity:
1 L
Collection:
SP Scienceware™
Diameter:
4-1/10 in
FM Approved:
No
Height:
6-3/5 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Graduated Pitcher
Reusable:
Yes
UL Listed:
No