GFCI RECEPTACLE SNAP Cover Plate
GFCI RECEPTACLE SNAP Cover Plate
Package Quantity Info:
Hundred: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged die cast construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Includes gasket and mounting hardware
- Multi-lingual instructions in each package
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 2-4/5 in
- Length:
- 3/4 in
- Material:
- Metallic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov