1/12 HP 115V Bronze Circulator Pump
1/12 HP 115V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced
- Resilient mounting provides quiet, dependable service with minimum annual lubrication
- The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
-
Lead Law Compliant
Specifications
- AMP:
- 1.75
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 33 gpm
- Horsepower:
- 1/12 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 8
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 683328222431
- Volts:
- 115V
- Weight:
- 22 lb
- Width:
- 14-7/8 in