1/6 HP 115V Bronze Circulator Pump
1/6 HP 115V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 1.9
- Connection Type:
- Flanged
- Flow Rate:
- 40 gpm
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 12
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 1725
- UPC:
- 683328222110
- Volts:
- 115V
- Weight:
- 30