This product requires certification to purchase.

1/6 HP 115V Circulating Booster Pump

Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL002
  • Item #1294437
  • Manufacturer Part #1BL002
3.7 out of 5 Customer Rating
Brand image
Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL002
  • Item #1294437
  • Manufacturer Part #1BL002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Connection Type:
Flanged
Horsepower:
1/6 hp
Pump Application:
HVAC
Pump Body Material:
Cast Iron
UPC:
683328190020
Volts:
115V