1/6 HP 115V Circulator Pump
1/6 HP 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.9
- Connection Size:
- 2
- Connection Type:
- Flanged
- Flow Rate:
- 75 gpm
- Horsepower:
- 1/6 hp
- Maximum Feet of Head:
- 12
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 1725
- UPC:
- 683328022147
- Volts:
- 115V