This product requires certification to purchase.

1/6 HP 115V Circulator Pump

Bell & Gossett

1/6 HP 115V Circulator Pump

  • Fast #
  • Part #B1BL035LF
  • Item #3986581
  • Manufacturer Part #1BL035LF
4.7 out of 5 Customer Rating
Brand image
Bell & Gossett

1/6 HP 115V Circulator Pump

  • Fast #
  • Part #B1BL035LF
  • Item #3986581
  • Manufacturer Part #1BL035LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Size:
2
Connection Type:
Flanged
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
225
NSF Certified:
No
Product Type:
Circulator Pump
Pump Phase:
1
RPM:
3400
UL Listed:
No
UPC:
683328223117
Volts:
115V